Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
DataVac® ESD Antistatic Computer Vacuum Blower - 1.7 HP
Availability: Usually ships in 2 to 5 days Stock No:WB442134
Price: $289.95
Product Information
DATAVAC® ESD ANTI-STATIC COMPUTER VACUUM DataVac® ESD Vacuum Is Safe For Use On Computer And Electronic Systems.
This ESD vacuum keeps your high tech equipment safe and running smoother, longer. ESD vacuum includes anti-static wrist strap to ground the operator from generating static. Break-proof all-steel body with 2-speed, 1.7 peak HP motor. 12 ft. long heavy duty, 3-conductor power cord. Features 4-stage filtration including 0.3 micron 3-ply disposable filter bag, cloth filter bag, foam filter and HEPA certified filter. HEPA filter offers 99.97% efficiency in trapping particles of dust down to 0.3 microns. Tool kit includes expandable 3' to 6' stretch hose, crevice tool, dust brush, 4-piece micro tool kit, shoulder & wrist strap, replacement foam filter and 6 disposable toner filter bags. Includes soft nylon carry case with comfortable shoulder strap and attachment storage pockets. UL listed.
Product Specifications
BRAND
Metro
CFM
100
CONSTRUCTION
Steel
DESCRIPTION
ESD Safe HEPA w/Anti-Static Wrist Strap
FILTRATION
4 Stages
HORSEPOWER
1.7 Peak
MANUFACTURERS PART NUMBER
DV-3ESD1
MODEL
442134
MOTOR AMPS
7.5
POWER
900 WATTS
SPEED
2
STYLE
DataVac ESD
VOLTAGE
120
WATER LIFT"
80"
WEIGHT LBS
21
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: March 22, 2013
Reviewed by: Smokey (Springfield,IL.)
Customer Rating :
Looks
Just a snap, crackle, pop unit!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700