 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity |
 |
Availability: Usually ships in 4 to 7 days
Stock No: WB251541
|
| Quantity Discount |
| QTY |
Price |
| 1-2 |
$61.95 ea. |
| 3+ |
$57.00 ea. |
|
|
|
Product Information |
PORTABLE PLASTIC HAND TRUCK CURB RAMP
Hand Cart Ramp Is A Must For Every Route Driver!
Lightweight and portable curb ramp provides a safe and easy way to move heavy loads over curbs and steps. High visibility safety yellow ramp weighs only 9 pounds! Strong high-density polyethylene ramp has 1"H side rails and a non-slip surface to provide excellent traction in all weather conditions. Twin carrying handles allow ramps to hang or store easily in a delivery truck. Hand truck ramp measures 27"L x 27"W (24" usable W) x 4"H with an 8"H service range.
Meets OSHA requirements for use as Curb Ramp. Curb Ramps allow for easy movement over uneven walking surfaces, eliminating the need to lift and pull fully loaded hand trucks.
|
 |
|
 |
| Product Specifications |
| LENGTH INCHES |
27 |
| WIDTH INCHES |
27 (24" Usable) |
| HEIGHT INCHES |
4 |
| CAPACITY LBS |
1000 |
| COLOR FINISH |
Yellow |
| ASSEMBLY |
Assembled |
| BRAND |
Eagle |
| CONSTRUCTION |
Plastic |
| LIFT HEIGHT INCHES |
1" to 8" Service Range |
| MANUFACTURERS PART NUMBER |
1794 |
| WEIGHT LBS |
9 |
|
|
|
Photo Gallery |
|
Customer Reviews |
| Avg. Review Rating: 11 Reviews |
 |  |  |  |  |
|
|
| Reviewed On: May 02, 2013 |
| Reviewed by: Elliott (Asheville ) |
|
|
|
|
 |
| Reviewed On: October 06, 2012 |
| Reviewed by: DutchProf (62002) |
|
| Good for short "hops" |
| Well constructed - rigid - durable, yet light weight. Would love to have the same product that could do two steps. Used in conjunction with a well designed dolly though, you support this on a couple of concrete blocks and another 4" shim, and you can then easily lift very heavy objects into a "two-step" elevation (trailer without ramp). Would buy again, and recommend this as long as you recognize that it is fairly short. |
|
|
|
 |
| Reviewed On: July 29, 2012 |
| Reviewed by: Martha Willey (Clifton Park, N.Y.) |
|
| Great, but |
| The product is just as advertised - strong and drable. I ordered 2 and the combined width was perfect. However, the height of the sides is such that my mower bed could not clear it when I tried to drive my mower into the shed. Without the additional height on the side edges, these ramps would have been perfect. |
|
|
|
 |
| Reviewed On: May 22, 2012 |
| Reviewed by: Jim McDowell (Navarre, Fl 32566) |
|
| Curb Ramp |
| The product was received and meet the specifications as advertised. Delivery was very prompt. This piece of equipment will meet my business needs. |
|
|
|
 |
| Reviewed On: May 16, 2012 |
| Reviewed by: Willie Monds (Jacksonville) |
|
| Portable ramp |
| Great product |
|
|
|
 |
| Reviewed On: May 10, 2012 |
| Reviewed by: Jowings (Kcmo) |
|
| Great product |
| This is a little big but works great hold 800 for a fact biggest load so far held up great...good buy little slow getting the product...
|
|
|
|
 |
| Reviewed On: November 30, 2011 |
| Reviewed by: Kevin (New York) |
|
| Good product |
| Can't answer for longevity just yet but product looks solid in constructuion and sturdy. |
|
|
|
 |
| Reviewed On: August 25, 2011 |
| Reviewed by: Judy (Columubus Oh) |
|
| Portable Ramp |
| We purchased this ramp as a solution for one of wheelchair clients who did not have a ramp and needed to get a heavy electric chair over a threshold step. To limit our risk, client walks across the threshold, driver operates the empty chair down the ramp, then client sits in chair and operates it. This ramp was affordable, lightweight, easy to carry and transport and met our needs. It allowed us to provide an excellent solution and maintain our high customer service. |
|
|
|
 |
| Reviewed On: June 05, 2011 |
| Reviewed by: Rafael Castro (Wilmington, DE.) |
|
| Portable plastic ramp |
| The weight is great, very light and strong. The price is a bargain.
On a surface with inclines, the ramp tends to slide when mounted. Maybe a rubber guard tip should be added. |
|
|
|
 |
| Reviewed On: May 31, 2011 |
| Reviewed by: STEAM (Santa Monica) |
|
| Tough Little Dude! |
| This lightweight ramp really holds the weight. Its very easy to stow away or hang on the wall in-between jobs as well. It only lost it's 5th star because it has a tendency to slip around on a step or threshold if kicked or bumped. A few little rubber tabs quickly fixed that issue. |
|
|
|
 |
| Reviewed On: June 25, 2010 |
| Reviewed by: Ellen L (Sherman Oaks, CA) |
|
| Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity |
| Very satisfied with the quality and utility of the ramp. |
|
|
|
 |
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|