1.888.978.7759
60"W x 24"D Production Workbench, Plastic Laminate Square Edge - Blue

Availability: Usually ships same day.
Item #: WB249185BL
Price: $263.95

Product Information
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION WORKBENCH
Square Edge Plastic Top
Long lasting, high quality industrial workbench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34"H at 2" increments. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-5/8" thick high pressure plastic laminate top with standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 60"W x 24"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

  1-5/8" thick top with a square edge features a plastic laminate finish that resists moistures, stains and scratches.
Product Specifications
WIDTH INCHES 60
DEPTH INCHES 24
HEIGHT INCHES 28 to 34
ASSEMBLY Unassembled
BRAND Global Industrial
CONSTRUCTION Steel
MODEL 249185BL
TOP CONSTRUCTION Plastic Laminate Square Edge
COLOR Blue

Photo Gallery
Rugged Production Work Bench Rugged Production Work Bench Production Work Bench with Optional Accessories Square Edge Tough Plastic Laminate Bench Top
Rugged Production Work Bench Height Adjustable Legs Welded Construction for Durability Rugged Production Work Bench
Rugged Production Work Bench Hardware for Rugged Production Work Bench Leveling Mounting Plates for Heavy Duty Height Adjustable Production Bench Leveling Mounting Plates for Heavy Duty Height Adjustable Production Bench
Production Bench

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: February 06, 2014
Reviewed by: Judy (HIGH POINT, NC)
Customer Rating:
We bought the whole set-up
Looks good in our lab - is perfect size for location and use.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700