1.888.978.7759
Smokers Outpost Wall Mounted Ashtray Silver

Availability: Usually ships in 2 to 5 days
Item #: WB442149SL
Price: $79.00

Product Information
WALL MOUNT SMOKERS OUTPOST ASHTRAYS
Durable Steel Cigarette Receptacle Mounts To Wall For Convenient, Out-Of-The-Way Placement.

Wall mountable outdoor ashtrays offer a stylish alternative to cigarette receptacles. Durable aluminum and steel construction is fire-safe and won’t rust or tarnish. Year-round powder coat finish prevents cigarette burn damage. Cigarette snuffer included to encourage proper disposal of cigarettes. Mounts to wall or column with included mounting bracket. Measures 4” diameter x 16”H.

Product Specifications
COLOR FINISH Silver
ASSEMBLY Assembled
CONSTRUCTION Metal
DIAMETER INCHES 4
HEIGHT INCHES 16
MODEL 442149SL
STYLE Wall Mount
TYPE Standard
WEIGHT LBS 5
% POST CONSUMER RECYCLED CONTENT 15%

Photo Gallery
Smokers Outpost Wall Mount Ashtray Smokers Outpost Wall Mount Ashtray

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: July 01, 2014
Reviewed by: Kevin (MEMPHIS, TN)
Customer Rating:
Great Product
Cleared up the trash from traditional smoke cans.
Reviewed On: August 07, 2013
Reviewed by: Lenny (RAPID CITY,SD)
Customer Rating:
Chief engineer
good product!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700