Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Hinged Top Urn And Waste Receptacle, Cedar/Green, 29 gal., 21"Sq x 37"H
Availability: Usually ships in 5 to 8 days Stock No:WBB53458
Price: $883.00
Product Information
29 gal outdoor ash/trash receptacle with hinged top Weather Urn to conceal smokers waste and shield contents from the elements. Lifts off for ease of maintenance. Four 5"Hx17"Dia disposal openings with 3" chutes. Two 12 gauge steel hinges attach top to the body and allow top to open approximately 90 degrees for easy removal of liner. Rigid plastic liner (PL) included. Cedar Finish Plastic Lumber Slats with Empire Green Powder Coat Finish. 21"Sqx37"H
Product Specifications
WIDTH INCHES
21
DEPTH INCHES
21
HEIGHT INCHES
40
COLOR FINISH
Empire Green w/Cedar
CONSTRUCTION
Recycled Polyethylene
LINER
Plastic Liner
MANUFACTURERS PART NUMBER
R34HTWU50PLEGN
STYLE
Hinged Top Ash Weather Urn
WEIGHT LBS
86
DISPOSAL OPENING INCHES
N/A
CAPACITY GALLONS
29
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700