Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Half Round Ash And Trash Receptacle, Charcoal,24 gal, 24"W x 36"H x 12"Dp
Availability: Usually ships in 15 to 18 days Stock No:WBB53479
Price: $763.00
Product Information
Half Round fiberglass ash/trash combo receptacle. Reduces obstruction in high traffic areas. Removable sand pan for easy maintenance. Protective vinyl trim on disposal opening. Includes rigid plastic liner. 24"W X 36"H X 12"Dp
Custom Design; Non-Returnable. Color Chip Sample Available Upon Request.
Product Specifications
WIDTH INCHES
24
DEPTH INCHES
12
HEIGHT INCHES
36
COLOR FINISH
Charcoal
CONSTRUCTION
Fiberglass
LINER
Plastic Liner
MANUFACTURERS PART NUMBER
FGH2436SUTPLCH
STYLE
Open Top Round Sand Top Urn
WEIGHT LBS
30
CAPACITY GALLONS
24
DISPOSAL OPENING INCHES
6-3/4 Dia.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700