Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Smokers Pole-Silver Metallic-4"Dia x 42.5"H
Availability: Usually ships in 7-10 days Stock No:WBB53494
Price: $146.95
Product Information
Oxygen restricted design and durable aluminum construction add to this simple space saving solution to control smokers' waste. Recessed extinguishing screen prevents ashes from falling to the ground. Weather resistant Silver Metallic powder coated finish.
Product Specifications
COLOR FINISH
Silver Metallic
BRAND
Rubbermaid
CONSTRUCTION
Aluminum
DIAMETER INCHES
4
HEIGHT INCHES
41
MANUFACTURERS PART NUMBER
R1SM
STYLE
Free Standing
WEIGHT LBS
24
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: August 08, 2012
Reviewed by: mitch (freeport ny)
Customer Rating :
smokers pole
Alittle costly for what it is.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700