1.888.978.7759
Office Partitions - Taupe Frame Tan Fabric - 66"H x 36"W

Availability: Usually ships in 5 to 8 days
Item #: WB250558TN
List Price: $269.99 Save: up to 30%
Price: $187.95

Product Information
MODULAR PARTITION PANELS
66"H x 36"W Office Partition Taupe Frame Tan Fabric
Configure your office with these partition panels that match our selection of Modular Office Furniture. Fabric upholstered partition panels are framed in durable black PVC plastic extruded rails. These 1-3/4" thick panels feature a honeycomb core for strength and rigidity. Partition panels measure 66"H x 1-3/4" thick. Fabric upholstery with durable plastic frame. Purchase Steel Connectors to join multiple panels in various configurations (sold separately). 10 Year Limited Warranty.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 1-3/4
HEIGHT INCHES 66
COLOR FINISH Tan
ASSEMBLY Assembled
BRAND Bush®
CONSTRUCTION Wood Frame, Fabric Panel
DESCRIPTION 36" Panel
FRAME COLOR Taupe
MODEL 250558TN
PARTITION STYLE Non-Powered Without Base
WEIGHT LBS 40
Base Model Number 250558
TYPE Partition Panel
WINDOW No
PARTITION TYPE Standard Panel
CAL 117 Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700