 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8 |
 |
Availability: On or around 06/14/2013
Stock No: WB442187CA
|
| Price: $24.95 ea. (Sold in qty. of 2) |
|
Product Information |
SHIPPING AND STORAGE INDUSTRIAL TOTE
Wheeled storage totes are ideal for general household use. These durable polypropylene plastic foot lockers offer ample storage capacity. 22-gallon Driffwood Footlocker features smooth rolling wheels and ergonomic handles. The rugged design utilizes metal hinges and latches for durability and accepts a standard-size padlock. (sold separately). Sold in carton quantities.
|
 |
|
 |
| Product Specifications |
| LENGTH INCHES |
31-1/8 |
| WIDTH INCHES |
17-1/2 |
| HEIGHT INCHES |
13-7/8 |
| CAPACITY GALLONS |
22 |
| COLOR FINISH |
Driftwood |
| BRAND |
Sterilite |
| MANUFACTURERS PART NUMBER |
18426402 |
| MODEL |
442187CA |
| PACKAGE QUANTITY |
2 |
| WEIGHT LBS |
10 |
|
|
|
Photo Gallery |
|
Customer Reviews |
| Avg. Review Rating: 12 Reviews |
 |  |  |  |  |
|
|
| Reviewed On: March 14, 2013 |
| Reviewed by: DJP (Aurora, IL) |
|
| Review of Shipping Totes |
| Fast delivery and product as advertised. The issue will be in how they hold up in the log run with shipping by UPS of supplies used by adjusters to areas hit by major weather events. |
|
|
|
 |
| Reviewed On: January 23, 2013 |
| Reviewed by: Edward Krause (Grayslske, Illinois) |
|
| 22 Gallon Tote |
| This tote is made very well and performs up to and exceeds my expectation. It is easy to move with the on board wheels. the latches close securely and hold tight. the constuction is of high quality. I would recommend this tote. |
|
|
|
 |
| Reviewed On: October 08, 2012 |
| Reviewed by: Jerry Burke (Boston MA) |
|
| Footlocker - 2nd review |
| We've successfully been using these footlockers to securely transport correspondence between buildings for up to 2 years. We've discovered two weak points and wanted to bring those to your attention. The area around the handle mounting and the padlock holes have cracked and/or broken through on a couple of units. If you can find a way to reinforce those two areas, it would greatly improve the durability of the product and ulitmately its value to the customer.<span class="pm_comment">*** Global Comment: We already forwarded your comments to the manufacturer for reserach and the future enhancement. Thanks. ***</span> |
|
|
|
 |
| Reviewed On: August 10, 2012 |
| Reviewed by: Sheba (Chcago) |
|
| Tote |
| I thought it was a little bigger yet I'm pleased with my purchase. |
|
|
|
 |
| Reviewed On: March 08, 2012 |
| Reviewed by: Jerry Burke (Boston MA) |
|
| Very flexible & useful product |
| We've found this Footlocker to be an excellent tool for secure transportion of sensitive correspondence between our various locations around town. The wheels, stackable design, hasps & padlock opening are the key features to its usefulness for us. The one weak point we've encountered is the center handle, which on two occasions has cracked around the mounting. |
|
|
|
 |
| Reviewed On: January 17, 2012 |
| Reviewed by: Thom/Falcon1 (Van Nuys, CA) |
|
| Footlocker Wheeled Storage Tote |
| It's a well-built unit. The one thing I'd re-design is larger "Rubber" Wheels and Larger Diameter Axle + a pull-out Handle would place it above ALL competitors.
It scraps when lifted.
Overall.....it's a really great storage unit for my ammo. |
|
|
|
 |
| Reviewed On: September 22, 2011 |
| Reviewed by: Jerry Burke (Boston MA) |
|
| Foolocker - only 1 drawback |
| This is a great product for storage and transportation of sensitive documents.
Only drawback we've come across is Global doesn't carry a padlock that fits it, which forces us to order those from antoher supplier.
Please look in to adding a suitable "keyed alike" padlock option for future orders. |
|
|
|
 |
| Reviewed On: September 16, 2011 |
| Reviewed by: Joe (Illinois) |
|
| tote away |
| handy size, good latches, easy to handle & roll
Great storage solution for or trips needing supplies |
|
|
|
 |
| Reviewed On: January 25, 2010 |
| Reviewed by: Rocky (Western New York) |
|
| Great Product |
| This is a really nice product. Did not know that it was the same Sterilite footlocker that I can get at Walmart for $34 for 2. With the cost of shipping I could have saved more than half at Walmart. Love the product but not the price at Global.***Global Management Comment: Thanks for the feedback, we will review our pricing and do our best to accommodate customers observations.**** |
|
|
|
 |
| Reviewed On: January 11, 2010 |
| Reviewed by: Judge47 (Rock Island, IL. ) |
|
| Great except for the color! |
| I have several of these. They are rugged,reliable,and just the right size for a variety of applications. The only complaint I have is that the color choice is awful! I have only seen these in a light blue or light brown color. Ideally , they should be darker colors, like black,dark brown, or olive drab. I plan to do some spray painting on these, but they would sell a lot better with more color selection. A friend even recommended using black spray-on truck bedliner to coat them. |
|
|
|
 |
| Reviewed On: September 04, 2009 |
| Reviewed by: HILLARY PORTIER (HAMMOND,LA) |
|
|
| I have 2 of these that I use rotating back and forth to Africa. The best feature is that they are the maximum size that airlines allow for regular checked luggage at a minimum weight. They carry the most at the least cost. Great for airtravel. Only complaint is that the wheels are not very good. Easilly remidied by putting a collapsable dolly inside of one. |
|
|
|
 |
| Reviewed On: December 17, 2008 |
| Reviewed by: WILLIAM PRUYNE () |
|
|
| I have two of these and they are great. Lockable and wheels make this ideal for securing and transporting. Rugged! "takes a beating and keeps on ticking". |
|
|
|
 |
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|