1.888.978.7759
LCD Industrial Computer Cabinet - Black - Assembled

Availability: Usually ships in 2 to 5 days
Item #: WB249190ABK
qty Price
1-2 $718.00 ea.
3+ $665.00 ea.

Product Information
DELUXE LCD COMPUTER CABINET
Assembled
Global Exclusive LCD computer cabinet features LCD monitor storage and a convenient writing surface Perfect for storing flat screen LCD and Plasma computer monitors up to 21" Industrial LCD computer cabinets provide optimum security to all your valuable computer equipment. Built to last using rugged 12 and 16 gauge steel with channel reinforcements for extra strength. Doors feature foam seals to keep out dust and debris. Full access door in rear allows easy wiring and is louvered for ventilation. Doors include cylinder locks for security; all locks keyed alike (1 lock on lower compartment, 2 on rear). Mobile computer cabinet includes 2 filtered air intake fans (1 in top and 1 in bottom compartment). Flat screen monitors are kept safe in top compartment with break resistant acrylic window. Features a convenient 30"W x 18-1/4"D sloped writing surface and lockable 24"W x 22"D slide-out keyboard/mouse tray with full extension drawer glides. Cable management grommet. Lower compartment includes one 23"W x 26"D height adjustable slide-out shelf that adjusts at 2" increments. The slide-out shelf can hold up to 90 lbs. Non-marring heavy duty 5" casters (2 swivel with brake, 2 rigid). Powder coat finish.Upper frame consists of: 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Lower frame consists of: 23 gauge door & door frame, 23 gauge side & bottom panels, 20 gauge drawer thickness.

Dimensions:
Upper Compartment Interior - 25-3/4"W x 10"D x 22-1/2"H
Lower Compartment Interior - 26-3/4"W x 28-1/8"D x 31"H
Acrylic Window - 22-1/4"W x 17-5/16"H
Overall Unit - 30"W x 30"D x 66-3/8"H
Height Clearance for Shelf: 23-1/2"



Watch Product Video


Product Specifications
WIDTH INCHES 30
HEIGHT INCHES 66-3/8
DEPTH INCHES 30
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Global Industrial
MODEL 249190ABK
TYPE Assembled
CASTERS 5" ( 2 rigid, 2 swivel locking)

Photo Gallery
Slide Out Printer Shelf in Lower Compartment of Deluxe LCD Computer Cabinet Slide Out Printer Shelf in Lower Compartment of Deluxe LCD Computer Cabinet Front and Rear Access Doors of Deluxe LCD Computer Cabinet Front and Rear Access Doors of Deluxe LCD Computer Cabinet
Slide Out Keyboard Drawer on Deluxe LCD Computer Cabinet Deluxe LCD Computer Cabinet 2 Exhaust Fans on Deluxe LCD Computer Cabinet 2 Air Intake Exhaust Fans on Deluxe LCD Computer Cabinet
Full Rear Access Door on Deluxe LCD Computer Cabinet Break Resistant Acrylic Window on Deluxe LCD Computer Cabinet Height Adjustable Ventilated Shelf in Top Compartment of Deluxe LCD Computer Cabinet Height Adjustable Shelf in Top Compartment of Deluxe LCD Computer Cabinet
Height Adjustable Vented Shelf in Top Compartment of Deluxe LCD Computer Cabinet Height Adjustable Vented Shelf in Top Compartment of Deluxe LCD Computer Cabinet Channel Reinforced Doors on Deluxe LCD Computer Cabinet Channel Reinforced Access Door on Deluxe LCD Computer Cabinet
Recessed Handles on Deluxe LCD Computer Cabinet Hinged Front Keyboard Drawer on Deluxe LCD Computer Cabinet Fold Down Keyboard Drawer Front of Deluxe LCD Computer Cabinet Height Adjustable Printer Shelf in Lower Compartment of Deluxe LCD Computer Cabinet
Height Adjustable Printer Shelf in Lower Compartment of Deluxe LCD Computer Cabinet Louvered Rear Access Door on Deluxe LCD Computer Cabinet Louvered Access Doors on Deluxe LCD Computer Cabinet Filtered Air Intake Fan on Deluxe LCD Computer Cabinet
Filtered Air Intake Fan on Deluxe LCD Computer Cabinet Locking Swivel Casters on Deluxe LCD Computer Cabinet Heavy Duty Casters on Deluxe LCD Computer Cabinet

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700