Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Double Decker Platform Truck
Availability: Usually ships in 2 to 5 days Stock No:WBB53996
Price: $304.95
Product Information
Minimize lifting and bending with this cart/portable work bench. Ideal for shipping areas, offices, and plant use, these economical carts are perfect for many of your applications. Constructed of 1" thick hardwood platform and removable steel push handle. 6" x 2" mold-on-rubber casters, two rigid and two swivel. Countersunk holes allow for a smooth deck surface. Ship knockdown.
Product Specifications
LENGTH INCHES
48
WIDTH INCHES
24
CAPACITY LBS
1600
BRAND
Vestil
CASTER SIZE
6
CASTER TYPE
Mold-on Rubber
CONSTRUCTION
Hardwood
DECK HEIGHT INCHES
9-1/2 & 30
MANUFACTURERS PART NUMBER
VHPT/D-2448
SHELF QUANTITY
2
TYPE
Double Deck Truck
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700