1.888.978.7759
Multifunction Mesh Back Fabric Upholstered Seat Office Chair

Availability: Usually ships same day.
Item #: WB248623
Qty Price
1-2 $165.95 ea.
3+ $155.00 ea.

Product Information
WEB MESH HIGHBACK CHAIR
Web mesh back of this mesh office chair conforms to your body for cool, ventilated and supportive comfort. Mesh back office chair features a plastic trim back to ensure long life. Built-in lumbar support provides added back comfort. Fabric upholstered seat has 3-1/2” thick comfort cushioning. Height adjustable armrests help reduce arm fatigue. This ergonomic mesh chair includes independent back and seat angle adjustment and tilt lock control. 17 to 20-1/2" pneumatic seat height adjustment. Stable 5-blade base with dual wheel swivel casters for easy mobility. Seat measures 20"W x 18-1/2"D. Back measures 19-3/4"W x 23-1/2"H. Easy Assembly. 1 Year Limited Warranty.

Watch Product Video


Click for Instructions
Product Specifications
ASSEMBLY Unassembled
BACK WIDTH INCHES 19-3/4"
BACK HEIGHT INCHES 23-1/2
BACKREST High-Back
BRAND Paramount™
DESCRIPTION Multifunction Mesh Back Office Chair
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 18-1/2
SEAT HEIGHT RANGE INCHES 17 to 20-1/2
MODEL 248623
UPHOLSTERY Mesh
CAPACITY LBS 250
TYPE No Headrest
CERTIFIED/APPROVED BIFMA
APPLICATION Office
SEAT CONSTRUCTION Fabric Upholstered
ARM TYPE Adjustable T-Arms
APPLICATION/USAGE Office Seating
SEAT THICKNESS INCHES 3-1/2
BASE 5-Star Caster Base
GIFT ITEM Yes

Photo Gallery
Web Mesh Highback Chair Web Mesh Highback Chair Side View of Web Mesh Highback Chair Back Angle Adjustment of Web Mesh Highback Chair
Back Angle Adjustment of Web Mesh Highback Chair Back Angle Adjustment of Web Mesh Highback Chair Adjustable Armrests on Web Mesh Highback Chair 3-1/2 Inch Thick Cushioned Seat of Web Mesh Highback Chair
Sturdy Plastic Framing on Web Mesh Highback Chair Web Mesh Highback Chair Web Mesh Highback Chair Sturdy Plastic Framing on Web Mesh Highback Chair
Hooded Swivel Casters on Web Mesh Highback Chair Armrest Width Adjustment on Web Mesh Highback Chair Ergonomic Adjustment Controls on Web Mesh Highback Chair Contoured Seat and Back for Comfort of Web Mesh Highback Chair
Plastic Reinforced Seat and Back of Web Mesh Highback Chair Stable 5 Blade Base on Web Mesh Highback Chair Optional Vinyl Padded Headrest on Web Mesh Highback Chair Optional Vinyl Padded Headrest on Web Mesh Highback Chair
Optional Vinyl Padded Headrest on Web Mesh Highback Chair Stable 5 Blade Base of Web Mesh Highback Chair Optional Vinyl Padded Headrest on Web Mesh Highback Chair Plastic Trim Back of Web Mesh Highback Chair
Optional Vinyl Padded Headrest on Web Mesh Highback Chair Optional Vinyl Padded Headrest on Web Mesh Highback Chair

Customer Reviews
Avg. Review Rating: 10 reviews
Reviewed On: February 06, 2015
Reviewed by: KATE (ROCHESTER, NY)
Customer Rating:
Office Chair
Great funtional chair w support.
Reviewed On: December 29, 2014
Reviewed by: RON (KANSAS CITY, MO)
Customer Rating:
Mesh back chair
We have ordered a few of these now and we are not having any complaints from our customers. They are working out well
Reviewed On: December 29, 2014
Reviewed by: Louis B. (INDIANAPOLIS, IN)
Customer Rating:
Good Value Chair
This chair met our needs at a good price point. We tested it for about a week before writing the review. If it proves durable then it will deserve to keep all five stars.
Reviewed On: December 23, 2014
Reviewed by: James (New York)
Customer Rating:
Good Chair
Comfortable and functional chair. Good price and nice quality. Perfect for the office.
Reviewed On: December 15, 2014
Reviewed by: WANDA (PRYOR, OK)
Customer Rating:
Office Chair
Great value and a comfortable chair-thanks!
Reviewed On: December 12, 2014
Reviewed by: Tina (Alexandria, VA)
Customer Rating:
Great Value
I purchased three of these chairs for staff members. everyone seems happy with the chairs and I've received no complaints.
Reviewed On: September 08, 2014
Reviewed by: WES (CAMARILLO, CA)
Customer Rating:
Office Chair
These chairs seem to be an excellent value and thw quality looks superior.
Reviewed On: August 26, 2014
Reviewed by: WANDA (PRYOR, OK)
Customer Rating:
Mesh Back Chair
Very comfortable chair and good quality for the price.
Reviewed On: August 21, 2014
Reviewed by: Lenalee (BALTIMORE, MD)
Customer Rating:
Multifunction Mesh Back Fabric Chair
The person we ordered this for is very pleased with the product.
Reviewed On: August 07, 2014
Reviewed by: Donna (GLOVERSVILLE, NY)
Customer Rating:
Comfortable
These chairs are really comfortable and support your back.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700