1.888.978.7759
Pre-Configured Partitioned Office Starter, 10'W x 10'D x 72"H, Gray

Availability: Usually ships same day.
Item #: WB236630GY
Price: $1,287.95

Product Information
PRE-CONFIGURED PARTITIONED OFFICE
10’W x 10’D x 6’H Starter – Gray Fabric
Gray partition panels help reduce noise, create privacy & use space efficiently. Use Pre-Configured Partitioned Offices to create private office spaces, cubicles, reception stations and call centers for any office environment. Panels are flame retardant to meet the California 117 flammability standard. 1-3/4” thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partitioned Office includes one 3' panel, one 4' panel, six 5' panels and necessary hardware. Partition panels include adjustable leveling feet that are ideal for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 120
DEPTH INCHES 120
HEIGHT INCHES 72
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Paramount®
CONSTRUCTION Fabric Panels / Wood Frame / Steel Connectors
DESCRIPTION Pre-Configured Partitioned Office
FRAME COLOR Black
MODEL 236630GY
THICKNESS INCHES 1-3/4
PARTITION STYLE Non-Powered Without Base
Base Model Number 236630
TYPE Pre-Configured Cubicles
PANEL FEATURE Full Fabric
CAL 117 Yes
WINDOW No
PARTITION TYPE Standard Panel

Photo Gallery
Office Partitions Provide Privacy and Efficiently Use Space Partition Trim Has a Self-Extinguishing Extruded Polymer Finish Holes Allow Easy 2 Partition Attachment with Connectors Office Partition Includes Adjustable Leveling Feet
Partitions Include Openings for Leg Attachment Partition Walls Have Tackable Liners Flame Retardant Fabric Upholstered Partition Panel Office Partitions
Office Partition Cutaway Straight Connector for Global Deluxe Office Partitions Straight Connector for Global Deluxe Office Partitions Straight Connector for Global Deluxe Office Partitions
Straight Connector for Global Deluxe Office Partitions Straight Connector for Global Deluxe Office Partitions Straight Connector for Global Deluxe Office Partitions Straight Connector for Global Deluxe Office Partitions
Filler Post for Global Deluxe Office Partitions Filler Post for Global Deluxe Office Partitions Filler Post for Global Deluxe Office Partitions Corner Connector for Global Deluxe Office Partitions
Corner Connector for Global Deluxe Office Partitions Corner Connector for Global Deluxe Office Partitions Corner Connector for Global Deluxe Office Partitions Corner Connector for Global Deluxe Office Partitions

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700