Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Cylinder Storage Cabinet - Vertical Manual 1 Door Cabinet
Availability: Usually ships in 5 to 8 days Stock No:WB240700
Price: $484.95
Product Information
Vertical Cylinder Storage Cabinet
Painted Assembled 12 Cylinder Capacity
This painted cylinder storage cabinet consists of a 12-gauge roof, 13-gauge expanded metal body, angle iron framing and all-welded construction for maximum strength and rigidity to protect your cylinders from unauthorized handling. Ruggedly built cabinets provide efficient, compact storage indoors and out. Heavy-duty construction, highly visible Flammables warning sign and a padlock hasp (lock not included) for security. Holds 12 propane cylinders on two shelves. Exceeds OSHA 1910.110 requirements and NFPA standard #58-79. Yellow powder coat finish. Ships assembled, ready to use.1 Year Limited Warranty.
Product Specifications
WIDTH INCHES
33
DEPTH INCHES
38
HEIGHT INCHES
70
CAPACITY
12 Cylinders
COLOR FINISH
Yellow
ASSEMBLY
Assembled
BRAND
Jamco
CONSTRUCTION
Steel
CYLINDER TYPE
Propane/Floor Scrubber
DOORS
1
FINISH
Painted
MANUFACTURERS PART NUMBER
CW336
STYLE
Vertical
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700