Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Triangle Engineering 24" Pedestal Fan With Poly Housing 245544 1 HP 5900 CFM
Availability: Usually ships in 7 to 10 days Stock No:WB245544
Price: $1,111.00
Product Information
JETAIRE™ HIGH VELOCITY PEDESTAL FANS 24" Diameter Non-Oscillating Fan - 1 HP, 115/230V Single-Phase Motor These high velocity fans offer high concentrated air velocity at distances over 100'. High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more Motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Includes 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Pedestal Fans include large pedestal base for stability and 42"H pole. Factory wired 115V, field convertible 230V. Meets OSHA requirements. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
Product Specifications
FAN DIAMETER INCHES
24
COLOR FINISH
Gray
ASSEMBLY
Unassembled
CONSTRUCTION
Polypropylene Head / Steel Mount
CFM HIGH
5,900
RPM
1,140
VOLTAGE
115 / 230
PHASE
1
HERTZ (HZ)
60
AMPS
10.6/5.3
HORSEPOWER
1
DRIVE TYPE
Belt
FAN TYPE
Non-Oscillating/Tiltable
MOTOR TYPE
Totally Enclosed
MOUNT TYPE
Pedestal
TYPE
Industrial
BLADE QUANTITY
3
APPLICATION
Spot & People Cooling
APPROVAL
OSHA
MANUFACTURERS PART NUMBER
245544
MODEL
245544
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700