1.888.978.7759
Triangle Engineering 30" Oscillating Pedestal Fan With Poly Housing 245562 1/2 HP 7900 CFM

Availability: Usually ships in 7 to 10 days
Item #: WB245562
Price: $1,642.00

Product Information
JETAIRE™ HIGH VELOCITY PEDESTAL FANS
30" Diameter Oscillating Fan - 1/2 HP, 230/460V Three-Phase Motor
These high velocity fans offer high concentrated air velocity at distances over 100'. High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more Motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Includes 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Pedestal Fans include large pedestal base for stability and 42"H pole. Factory wired 460V, field convertible 230V. Meets OSHA requirements. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications
FAN DIAMETER INCHES 30
COLOR FINISH Green
ASSEMBLY Unassembled
CONSTRUCTION Polypropylene Head / Steel Mount
CFM HIGH 7900
RPM 1,075
VOLTAGE 230/460
PHASE 3
HERTZ (HZ) 60
AMPS 2.6/1.3
HORSEPOWER 1/2
DRIVE TYPE Belt
FAN TYPE Oscillating
MOTOR TYPE Totally Enclosed
MOUNT TYPE Pedestal
BLADE QUANTITY 3
APPROVAL OSHA
MANUFACTURER'S PART NUMBER 245562

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700