1.888.978.7759
Distribution Container With Hinged Lid 19-5/8x11-7/8x7 Gray - Pkg Qty 6

Availability: Usually ships same day.
Item #: WB442218GY
qty Price
1-3 $53.40/ pkg.
4+ $48.00/ pkg.

Product Information
GLOBAL DISTRIBUTION CONTAINER WITH ATTACHED LID
These containers have steel hinged lids that are permanently attached, interlocking securely for stacking. Molded from high-density FDA approved polyethylene, containers nest with lids open. Handles have molded-in grips. Sold in carton quantities.

Click here to see our full selection of Shipping & Storage Containers.

Watch Video Below


  Approved by the Food and Drug Administration.
Product Specifications
LENGTH INCHES 19-5/8
WIDTH INCHES 11-7/8
HEIGHT INCHES 7
CAPACITY LBS 35
CAPACITY CUBIC FEET 0.53
ASSEMBLY Assembled
COLOR FINISH Gray
CONSTRUCTION Plastic
INSIDE BOTTOM LENGTH INCHES 16
INSIDE BOTTOM WIDTH INCHES 7-5/8
INSIDE HEIGHT INCHES 6-1/4
INSIDE TOP LENGTH INCHES 17-1/2
INSIDE TOP WIDTH INCHES 9-7/8
MANUFACTURERS PART NUMBER DC2012-07BGRAY
OUTSIDE BOTTOM LENGTH INCHES 16-3/8
OUTSIDE BOTTOM WIDTH INCHES 9-5/16
OUTSIDE TOP LENGTH INCHES 19-5/8
OUTSIDE TOP WIDTH INCHES 11-7/8
PACKAGE QUANTITY 6
PRODUCT GROUP Containers
STACK AND/OR NEST Stack
STACK QUANTITY 5
STACKED CAPACITY LBS 175
WEIGHT LBS 3.3

Photo Gallery
Distribution Container, Attached Lid Containers, Distribution Tote, Shipping Tote, Security Containers Polyethylene Distribution Container, Attached Lid Containers, Distribution Tote, Shipping Tote, Security Containers Distribution Container, Attached Lid Containers, Distribution Tote, Shipping Tote, Security Containers Distribution Container, Attached Lid Containers, Distribution Tote, Shipping Tote, Security Containers
Distribution Container, Attached Lid Containers, Distribution Tote, Shipping Tote, Security Containers Interlocking Lid on Distribution Container, Attached Lid Containers, Distribution Tote, Shipping Tote, Security Containers Polyethylene Distribution Container, Attached Lid Containers, Distribution Tote, Shipping Tote, Security Containers Interlocking Fingers on Distribution Container, Attached Lid Containers, Distribution Tote, Shipping Tote, Security Containers
Molded In Grip Handles on Distribution Container, Attached Lid Containers, Distribution Tote, Shipping Tote, Security Containers Integral Hasp Accepts Cable Tie Closure of Distribution Container, Attached Lid Containers, Distribution Tote, Shipping Tote, Security Containers Molded In Grips on Distribution Container, Attached Lid Containers, Distribution Tote, Shipping Tote, Security Containers Hinged Lid of Distribution Container, Attached Lid Containers, Distribution Tote, Shipping Tote, Security Containers
Accepts Strapping for Secure Closure of Distribution Container, Attached Lid Containers, Distribution Tote, Shipping Tote, Security Containers

Customer Reviews
Avg. Review Rating: 7 reviews
Reviewed On: March 21, 2014
Reviewed by: Renee (Mount Vernon, NY)
Customer Rating:
Quality is poor
The quality is not the best for what we need, but Global didn't give much of a choice as far as size goes. They discontinued the style we used in the past. Those bins were super durable and last a long time. With these bins, we are having to thrown away 1-2 bins a week due to them breaking. We have cut ourselves several times. We only purchased these again because Global is the only one who carries what we need so we had no choice.
Reviewed On: March 13, 2012
Reviewed by: Mike (gulfport, mississippi)
Customer Rating:
gray container
The best container on the market. real heavy. Can't be bought from a retail outlet.
Reviewed On: March 05, 2012
Reviewed by: Gamafro (Charlotte,Nc)
Customer Rating:
Distribution Container With Hinged Lid 19-5/8x11-7
This is a good item, but when I bought it I thought it was heavy duty. Other then that it was good. If there's a product just like it but heavy duty, please let me know because i am interested. Thank you.
Reviewed On: December 28, 2011
Reviewed by: Dave (Lansing, MI)
Customer Rating:
tote
Does what it is designed to do, withstand the abuses of mailing it around the country protecting its medical products. I can trust it when I need to use it.
Reviewed On: August 03, 2011
Reviewed by: Rick Dessau (St. Louis, Missouri)
Customer Rating:
Distribution Container
Excellant construction and great value. Could use a divider internally. I will be ordering more
Reviewed On: July 06, 2011
Reviewed by: Katherine (New York)
Customer Rating:
Excellent Product
This product fits our needs perfectly. It's also extremely durable and practical, they can be stacked so they do not occupy space when not in use. Would highly recomend this product. Would actually like this product to be available in a slightly smaller size.
Reviewed On: June 25, 2010
Reviewed by: Yolanda B (Brainard, Nebraska)
Customer Rating:
Distribution Container With Hinged Lid
We are just starting a farmer's market/ CSA business, and we will use these bins to deliver the food to people here in Nebraska. Thanks so much for your great selection, faster than fast service, and wonderful prices!!!!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700