1.888.978.7759
Office Partition Panel, 36-1/4"W x 42"H, Blue

Availability: Usually ships same day.
Item #: WB240224BL

with FREE shipping today! (within the contiguous US)

Qty Price
1-5 $98.95 ea.
6-9 $94.95 ea.
10+ $87.95 ea.

Product Information
Office Partition Panel, 36-1/4"W x 42"H, Blue

Partition panels help reduce noise, create privacy & use space efficiently. Office partition panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. Room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately). 1 Year Limited Warranty.

Please Click Here For Partition Connectors and Accessories


Product Specifications
WIDTH INCHES 36-1/4
DEPTH INCHES 1-3/4
HEIGHT INCHES 42
COLOR FINISH Blue
ASSEMBLY Assembled
BRAND Paramount®
CONSTRUCTION Steel
DESCRIPTION Office Partition Panel
FRAME COLOR Black
MODEL 240224BL
THICKNESS INCHES 1-3/4
PARTITION STYLE Non-Powered Without Base
Base Model Number 240224
TYPE Partition Panel
PROMOTION --
WINDOW No
PARTITION TYPE Standard Panel
PANEL FEATURE Full Fabric
CAL 117 Yes

Photo Gallery
36-1/4 36-1/4 Global Office Partition Blue Global Office Partition Blue
Global Office Partition Blue Global Office Partition Blue Global Office Partition Blue Global Office Partition Blue
Partition Furniture Partition Furniture  42 46
46 46 46 46

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: July 25, 2011
Reviewed by: Arlene DiPietro (University of South Carolina Aiken)
Customer Rating:
Blue Partition Walls
Very high quallity, nice blue fabric cubicle walls.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700