Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Luxor Flat Screen Monitor & Plasma LCD TV Cart with Cabinet 27"H 250 Lb Capacity
Availability: Usually ships in 7 to 10 days Stock No:WB251602
Price: $452.95
Product Information
LUXOR FLAT SCREEN MONITOR & PLASMA, LCD TV CART
Transport, Store and Secure Your Valuable Flat Screen Television with this Wide Top Plasma & LCD TV Cart.
Features a built-in universal LCD/Plasma mount that accommodates monitors up to 42" (hardware included)! Mount is anchored onto cart with 2 steel plates providing stability and balance. Two chrome masts provide cable pass thru holes for cord management. Molded plastic shelves won't dent, rust or stain and are reinforced with 2 aluminum bars for added strength. Top shelf measures 42"W x 24"D and all other shelves measure 32"W x 24"D. Flat screen monitor cart has a convenient 3-outlet power strip with 15 ft. 3-wire cord to provide at-the-source electricity and a built-in push handle for easy maneuvering. Shelves have textured surface and retaining lip to help prevent electronic equipment from sliding. Mobile LCD presentation cart has 4" ball bearing non-marring rubber swivel casters (2 with brakes). Security Cart features a 15"H steel locking storage compartment for security of valuable equipment. Locking cabinet features cylinder lock and recessed handles. Ready to assemble. Lifetime Limited Warranty.
Product Specifications
LENGTH INCHES
42
WIDTH INCHES
24
HEIGHT INCHES
27
CAPACITY LBS
250
COLOR FINISH
Black with Off-White Cabinet
ASSEMBLY
Unassembled
BOTTOM SHELF DIMENSIONS
32"W x 24"D
BRAND
Luxor
CONSTRUCTION
Plastic Cart with Steel Cabinet
MANUFACTURERS PART NUMBER
LE27CWTUD
POWER
3-Outlet Power Strip
SHELF QUANTITY
2
TOP SHELF DIMENSIONS
42"W x 24"D
TYPE
Security Cart
WHEEL DIAMETER INCHES
4
WHEEL TYPE
Rubber Swivel, 2 with Brakes
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700