1.888.978.7759
Low-High 3 Way For Two 60" Low Panel

Availability: Usually ships same day.
Item #: WB240254

with FREE shipping today! (within the contiguous US)

Price: $29.95

Product Information
OFFICE PARTITIONS
Low-High 3-Way Connector Kit For 60H Low Panel
Steel connector easily joins 3 privacy partitions of different heights in a T-configuration. For use when connecting a 72H panel perpendicular to 2 straight 60 panels. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.

Product Specifications
HEIGHT INCHES For Two 60" Low Panel
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Paramount®
CONSTRUCTION Steel
DESCRIPTION Low-High 3 Way For Two 60" Low Panel
MODEL 240254
Base Model Number 240254
TYPE Accessory
ACCESSORY TYPE Connector

Photo Gallery
Low High Three Way Connector with Global Office Partitions Low High Three Way Connector with Global Office Partitions Low High Three Way Connector with Global Office Partitions Low High Three Way Connector with Global Office Partitions
Low High Three Way Connector with Global Office Partitions Low High Three Way Connector with Global Office Partitions

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700