Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
72 x 24 Plastic Square Edge Top Packaging Bench
Availability: Usually ships same day Stock No:WB249198
Price: $258.95
Product Information
Heavy Duty Packaging Workbench
with Square Edge Plastic Top
This packaging workbench has a 1-5/8" thick plastic top with a square edge supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 28-34"H at 2" increments and are tested to 5,000 lb. capacity. The super-strong, easy-to-clean bench top is made of high pressure plastic laminate-faced wood-core takes heavy abuse. It provides a smooth, tough working surface for many applications. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring.
Customize your packaging workbench by adding the packaging riser, lower packaging shelf, standard lower shelf or the stackable drawers.
Watch Video Below
1-5/8" thick top with a square edge features a plastic laminate finish that resists moistures, stains and scratches.
Product Specifications
WIDTH INCHES
72
DEPTH INCHES
24
HEIGHT INCHES
28 to 34
COLOR FINISH
Blue
ASSEMBLY
Unassembled
CONSTRUCTION
Steel
LEG TYPE
Adjustable
MODEL
249198
TOP CONSTRUCTION
Plastic Laminate Square Edge
Base Model Number
249198
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700