Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Rubbermaid Big Wheel Utility Cart Black
Availability: Usually ships same day Stock No:WBB56128
Price: $192.95
Product Information
RUBBERMAID® BIG WHEEL CART
This Wheelbarrow Is Designed For Heavy Duty, Long Lasting Use.
Great for outdoor environments including nurseries, barns, farms, yard work and more. Smooth one-piece plastic tub is easy to clean. Easy steer 2-wheel “tilt cart” design allows easy dumping of contents. Offers 300 lb. capacity and 7.5 cubic foot capacity. Large 20” pneumatic wheels and ergonomic push handle allows smooth maneuvering over any surface. Shipped assembled.
Product Specifications
LENGTH INCHES
58
WIDTH INCHES
32-3/4
HEIGHT INCHES
28-1/4
CAPACITY LBS
300
CAPACITY CUBIC FEET
7.5
CAPACITY CUBIC YARDS
1/4
COLOR FINISH
Black
BRAND
Rubbermaid
MANUFACTURERS PART NUMBER
FG564200BLA
PACKAGE QUANTITY
1
REFERENCE #
5642-00
WEIGHT LBS
45
WHEEL DIAMETER INCHES
20
WHEEL TYPE
Pneumatic
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: January 20, 2010
Reviewed by: Audrey (montana)
Customer Rating :
super durable yard, farm cart
I cannot believe how much abuse these carts can take! I used mine for 15 years and used it on more than hay, firewood,& concrete (not intended use, hard on the tires) I overburdened it every day. (I've always burned firewood, and had horses) The plastic wheel spokes finally succumbed, and I had damaged the lip drilling holes in it for eye bolts 5 years prior to it's demise. The tires get low every so often and the wheel nuts hang up, but it is an AWSOME product!! Need a new one, for another 15 yrs (less the drilled holes)so it'll probably last 20yrs. Also it holds A LOT of just about anything............
Reviewed On: March 28, 2009
Reviewed by: AMELIE ()
Customer Rating :
I sont to know if you cant ship to canada?
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700