1.888.978.7759
United Visual Products Double-Door Outdoor Message Center - 52"W x 40"H - White

Availability: Usually ships in 16 to 19 days
Item #: WB240223WH
Qty Price
1-2 $1,009.00 ea.
3+ $911.00 ea.

Product Information
United Visual Products Double-Door Outdoor Message Center - 52 x 40 - White

Double Door Corkboard
Outdoor message boards feature natural self-healing cork for long-term use Great for outdoor environments, these cork boards help display messages with ease. Made using high density polyethylene and recycled plastic lumber for water, chemical and insect resistance. Will not crack, split, rot or chip. Resilient, self-healing natural cork tacking surface is removable for ease-of-use. Windows are made with break-resistant acrylic and include cylinder lock closure for security. Doors include full length piano hinges.

Product Specifications
WIDTH INCHES 52
HEIGHT INCHES 40
COLOR FINISH Natural
ASSEMBLY Assembled
BRAND United Visual Products
DESCRIPTION Outdoor Message Board
DOOR QUANTITY 2
FRAME COLOR White
FRAME CONSTRUCTION Recycled Plastic
MANUFACTURER PART NUMBER UVDD5240-WH
MODEL 240223WH
STYLE Message Center
SUGGESTED USE Outdoor
TYPE Non-Illuminated Without Header
WEIGHT LBS 61
DOOR TYPE Hinged
BOARD TYPE Cork Board
SURFACE MATERIAL Cork

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700