1.888.978.7759
Rubbermaid Commercial FG9G5700WHT ProSave™ Storage Ingredient Bin - 100 Cup Capacity

Availability: Usually ships same day.
Item #: WBB56184
List Price: $203.06 Save: up to 46%

Product Information
Improves Safety And Productivity For Small Quantity Ingredient Storage.
100 Cups Capacity.


The Rubbermaid ProSave™ Ingredient Storage Bin features a dual opening and closing lid design. It provides access to ingredients while stacked, on a shelf or under a prep table. The lid locks onto base to protect ingredient integrity. Clear windows and ingredient labels allow easy content identification. The integrated 2 Cup Safety Portioning Scoop and hook provide dedicated scoop storage for safe ingredient portioniing. The FIFO (First In, First-Out) barrier supports proper rotation of ingredients for improved quality and safety. 16” height fits on most storage racks. Durable container base with smooth surfaces helps maintain cleanliness. Front and rear handles. NSF Certified. Helps comply with FDA food code 3-304.12.

Product Specifications
BRAND RubbermaidProSave™
MANUFACTURER PART NUMBER FG9G5700WHT
TYPE 100 Cups
CAPACITY GALLONS 5.4
CAPACITY CUBIC FEET 0.836
COLOR FINISH White
WIDTH INCHES 11-1/2
HEIGHT INCHES 17
CONSTRUCTION Polypropylene
LENGTH INCHES 23-1/2
PACKAGE QUANTITY 1
CAPACITY LBS Flour 25 lbs. / Sugar 50 lbs.

Photo Gallery
Rubbermaid Commercial FG9G5700WHT ProSave™ Storage
																			Rubbermaid Commercial FG9G5700WHT ProSave™ Storage
																			Rubbermaid Commercial FG9G5700WHT ProSave™ Storage
																			Rubbermaid Commercial FG9G5700WHT ProSave™ Storage
Rubbermaid Commercial FG9G5700WHT ProSave™ Storage
																			Rubbermaid Commercial FG9G5700WHT ProSave™ Storage
																			Rubbermaid Commercial FG9G5700WHT ProSave™ Storage
																			Rubbermaid Commercial FG9G5700WHT ProSave™ Storage
Rubbermaid Commercial FG9G5700WHT ProSave™ Storage
																			Rubbermaid Commercial FG9G5700WHT ProSave™ Storage
																			Rubbermaid Commercial FG9G5700WHT ProSave™ Storage
																			Rubbermaid Commercial FG9G5700WHT ProSave™ Storage
Rubbermaid Commercial FG9G5700WHT ProSave™ Storage
																			Rubbermaid Commercial FG9G5700WHT ProSave™ Storage

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: June 11, 2014
Reviewed by: Elizabeth (REDWOOD CITY, CA)
Customer Rating:
Administrative Assistant
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700