Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
3 Step Lock-N-Stock Folding Ladder
Availability: Usually ships same day Stock No:WB253807
Price: $178.95
Product Information
LOCK-N-STOCK FOLDING ROLLING LADDERS 3 Step Ladder
Simply fold & roll these step ladders where and when you need it! These heavy duty welded steel ladders are rated to withstand 350 lbs. Folds to only 10”D for compact storage. Rolling ladders lock in folded or open position for operator safety. These steel ladders have a 58 degree slope with 7”D steps for easy climbing. Folding ladders measure 24”W. Blue powder coat finish. Meets ANSI 14.2 standards.
Product Specifications
WIDTH INCHES
24
DEPTH INCHES
23
DEPTH TOP STEP INCHES
7
HEIGHT INCHES TO TOP STEP
30
CAPACITY LBS
350
ASSEMBLY
Assembled
CONSTRUCTION
Steel
MODEL
253807
QUANTITY STEPS
3
WEIGHT LBS
44
Photo Gallery
Customer Reviews
Avg. Review Rating:7 Reviews
Reviewed On: May 20, 2013
Reviewed by: Stan (Texas)
Customer Rating :
Great Step-Ladder!
Perfect ladder for our application....stays in place when yo ustep onto the ladder and supports with out concern. Very stable.
Reviewed On: April 09, 2013
Reviewed by: Erik (Charlottesville, VA)
Customer Rating :
Solid ladder - stable and easy to move
Excellent ladder. Very portable and sturdy. No issues found yet!
Reviewed On: September 04, 2012
Reviewed by: William J. Distelhurst (Lynchburg,Va.)
Customer Rating :
Maintemance Technician.
Received in good shape and easy to unpack. Quality design and durable frame too.
Reviewed On: May 30, 2012
Reviewed by: vick gornjak (jackson wi)
Customer Rating :
excellent
For the money the step are great. Excellent ease to move to all areas and are very sturdy.
Reviewed On: May 11, 2012
Reviewed by: pj (Indiana)
Customer Rating :
Perfect height
I purchased this for climbing in and out of our semi trailer. It is the perfect height, seems sturdy. My only complaint is that it doesn't have a locking mechanism on it in the closed position and handling it to put it away is awkward and could end in pinched fingers. Going to have to put a bungy cord on it. Other than that, I am very happy with it!
Reviewed On: November 18, 2011
Reviewed by: Linda Rivera (586 Fulling Mill Rd.Middletown,Pa. 17057)
Customer Rating :
Evaluation
Great little steps.
Easy to open and close.
Reviewed On: July 05, 2011
Reviewed by: Joan Schoenberger (Horsham, Pa)
Customer Rating :
Purchasing
Just what we need to work and see inside our CNC machines. It is sturdy and secure.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700