Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
AFS-2000, 1700CFM Air Filtration System, 3-Speed, with Remote Control
Availability: Usually ships in 3 to 6 days Stock No:WBB57832 FREE Shipping
Price: $660.00
Product Information
Three-Filter System with Air Diffuser disperses outgoing air into a broader pattern. Disposable Electrostatic Outer Filter attracts more dust particles than standard filters. Inner Pocket Filter is removable for cleaning out with ease. Adjustable Exhaust directs the air where you want it for optimal circulation. Easy Grip Handles allow easy portability of unit. AFS-2000, 1700CFM Air Filtration System, 3-Speed, with Remote Control.
Product Specifications
MANUFACTURER PART NUMBER
708615
MOTOR AMPS
7.7
MOTOR HORSEPOWER
1/3hp
MOTOR PHASE
1
MOTOR VOLTAGE
115V
SPEEDS (CFM)
800, 1200 , 1700
FILTER CYCLE (MIN.)
1.88
CYCLES PER HOUR
31.91
OUTER FILTER (MICRONS)
5
INNER FILTER (MICRONS)
1
PREWIRED
115V
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700