1.888.978.7759
MTC BT-16-ML Forklift Battery Transporter 15" Max. Battery Width 2000 Lb. Cap.

Availability: Usually ships in 14 to 17 days
Item #: WB251674
Price: $3,535.00

Product Information
FORKLIFT BATTERY TRANSPORTER

Easily Remove, Transport and Replace Forklift Batteries with this Mobile Battery Loader.

Forklift battery removal cart features an adjustable roller bed height using a foot operated jack for level loading and unloading of batteries. Heavy duty hydraulic cylinder helps align cart to forklift. Convenient hand crank operated push/pull plate and spring loaded 2-1/2” diameter steel rollers assist in battery removal. Safety floor lock prevents cart from moving. Integral battery safety stop keeps fork truck battery in place when transporting to charging station. Battery transporter includes an adjustable chain to secure transporter to the side of forklift truck. Rolls smoothly on 5” phenolic wheels (2 swivel, 2 rigid).

Product Specifications
CAPACITY LBS 2000
COLOR FINISH Yellow
ADJUSTABLE HEIGHT INCHES 6 to 24
ASSEMBLY Assembled
BRAND MTC | Materials Transportation Company
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER BT-16-ML
MAXIMUM BATTERY LENGTH INCHES 39
MAXIMUM BATTERY WIDTH INCHES 15
WHEEL DIA. INCHES 5
WHEEL TYPE Phenolic

Photo Gallery
Forklift Battery Transporter Forklift Battery Transporter

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700