Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Rack Guard 18"H X 6-1/4"W Opening
Availability: Usually ships in 2 to 5 days Stock No:WB245635
Quantity Discount
QTY
Price
1-9
$28.95 ea.
10+
$27.95 ea.
Product Information
Low Profile Steel Rack Guards
Protect fork truck damage to pallet racking and wall corners. These solid low profile steel guards are laser cut with robotic welds. Guards have a high visibility durable safety yellow powder coat finish. Only 2 lag bolts required for easy and secure installation (hardware kit sold separately).
Product Specifications
WIDTH INCHES
10
DEPTH INCHES
3
HEIGHT INCHES
18
COLOR FINISH
Powder Coat Safety Yellow
ASSEMBLY
Assembled
COLUMN SIZE INCHES
Up To 6-1/4 Width
CONSTRUCTION
Welded Steel
DESCRIPTION
Low-Profile
MODEL
245635
WEIGHT LBS
11
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700