1.888.978.7759
Right Handed Return Table - Gray Top & Black Base

Availability: Usually ships same day.
Item #: WB240269GY
qty Price
1-2 $121.95 ea.
3+ $109.00 ea.

Product Information
GLOBAL OFFICE PARTITION FURNITURE
Right Handed Return Table
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on Black finished steel frame. Desktops include 2-3/16" diameter cable management grommet opening(s). Return includes 1 leg panel and adjustable leveling glides. Easily attaches to Desks to create L-shaped workstation or use with Desk and Bridge to create U-shaped workstations. Easy assembly. 1 Year Limited Warranty.

Watch Video Below


Product Specifications
WIDTH INCHES 36
DEPTH INCHES 24
HEIGHT INCHES 30
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Paramount™
CONSTRUCTION Laminate top with steel frame
DESCRIPTION Right Handed Return Table
FRAME COLOR Black
TOP FINISH Gray
Base Model Number 240269
TYPE Furniture
FURNITURE TYPE Desk

Photo Gallery
Return Table for Global Office Partition Furniture Return Table Easily Attaches to Desk of Global Office Partition Furniture Return Table with Desk of Global Office Partition Furniture Return Table for Global Office Partition Furniture
Return Table for Global Office Partition Furniture Return Table for Global Office Partition Furniture Return Table for Global Office Partition Furniture Cable Management Grommet on Return Table for Global Office Partition Furniture
Office Partition Panel with Window

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: July 30, 2011
Reviewed by: Matt R. (Bryant, AL)
Customer Rating:
Excellent Accessory for the 60 inch matching desk
I bought this to go with the matching 60 inch desk to give me a corner or L shaped work desk. I ordered them both together so I could assemble once and be finished. The quality of this material is excellent and durable. It'll last me many years of happy use and it is very affordable. It was exactly what I was looking for so I'm thrilled!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700