Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Luxor Endura Audio Visual Cart with Locking Cabinet
Availability: Usually ships in 7 to 10 days Stock No:WB251742
Price: $363.95
Product Information
LUXOR ENDURA® PLASTIC AUDIO VISUAL SECURITY CART
Molded plastic shelves and legs won't stain, scratch, dent or rust. Shelves include ½" retaining lip edges. Locking steel security cabinet includes recessed handles and channel reinforced doors for strength. Top shelf includes a retractable 19½"W x 16"D sliding keyboard tray for convenient storage. AV cart includes a 3-outlet, UL listed electric assembly with 15'L surge protected power cord and built-in cord wrap. Media cart includes a set of sure grip pads to keep equipment from sliding. Integral push handle and 4" ball bearing swivel casters (2 with brakes) ensure easy mobility. Assembles easily. Lifetime Limited Warranty.
Product Specifications
LENGTH INCHES
32
WIDTH INCHES
24
HEIGHT INCHES
36
CAPACITY LBS
200
COLOR FINISH
Black
ASSEMBLY
Unassembled
BRAND
Luxor
CONSTRUCTION
Plastic
DOOR QUANTITY
2
MANUFACTURERS PART NUMBER
OHT42PSC
POWER
3-Outlet Power Strip, 115 Volt
WHEEL DIAMETER INCHES
4
WHEEL TYPE
Rubber, 4 Swivel, 2 with Brakes
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700