Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Luxor Endura Steel Overhead Projector Cart
Availability: Usually ships in 7 to 10 days Stock No:WB251743
Price: $198.95
Product Information
LUXOR STEEL OVERHEAD PROJECTOR CART
This audio visual cart is designed to convenient hold overhead projectors while maintaining convenience and productivity. Projection table cart has roll formed steel shelves for strength. Projector platform is height adjustable from 27½” to 37½”. Drop-down 20¼” x 11” side shelves easily fold-up for added work space. Media cart includes a 3-outlet, UL listed electric assembly with 15’L power cord. Rolls easily on 4” diameter swivel casters (2 with brakes). Durable powder coat finish. Easy assembly.
Product Specifications
LENGTH INCHES
39
WIDTH INCHES
20-1/4
HEIGHT INCHES
39
CAPACITY LBS
200
COLOR FINISH
Black
ASSEMBLY
Unassembled
BRAND
Luxor
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
OHT39
POWER
3-Outlet Power Strip, 115 Volt
WHEEL DIAMETER INCHES
4
WHEEL TYPE
Rubber Swivel, 2 with Brakes
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700