1.888.978.7759
Big & Tall Mid Back Chair Black

Availability: Usually ships in 2 to 5 days
Item #: WB240281BK
List Price: $520.00 Save up to 41%
Qty Price
1-2 $323.95 ea.
3+ $308.95 ea.

Product Information
BIG & TALL FABRIC UPHOLSTERED TASK SEATING
Mid Back Chair
Designed for the big and tall person, these chairs withstand up to 500 lbs. Extra wide and deep seat with thick cushioning provides long term comfort for all-day use. Task chairs include pneumatic height adjustment with tilt lock, tilt tension control and stable 5-blade base with dual-wheel swivel casters. Seat measures 22-1/4”W x 20-3/4”D. Back measures 23”W. Mid Back Chair includes 18-1/2 to 22-1/2” pneumatic adjustment with 19-3/4”H back. Meets ANSI/BIFMA standards. Purchase Optional Fixed or Adjustable Armrests for added comfort. Lifetime Limited Warranty.

Product Specifications
COLOR FINISH Black
ARM TYPE Armless
ASSEMBLY Unassembled
BACK WIDTH INCHES 23
BACK HEIGHT INCHES 19-3/4
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Safco®
DESCRIPTION Mid Back Chair
SEAT WIDTH INCHES 22-1/2
SEAT DEPTH INCHES 20-3/4
SEAT HEIGHT RANGE INCHES 18-1/2 to 22-1/2
MODEL 240281BK
UPHOLSTERY Fabric
FRAME COLOR Black
WEIGHT LBS 43
CAPACITY LBS 500
APPLICATION Office
GREENGUARD CERTIFIED Yes
APPLICATION/USAGE Office Seating
CAL117 CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700