1.888.978.7759
Buhl 26 Bay Full-Size Laptop Storage & Charging Cart

Availability: Usually ships in 21 to 24 days
Item #: WB251760
Price: $1,853.00

Product Information
BUHL 26 BAY FULL-SIZE LAPTOP STORAGE & CHARGING CART

Laptop Storage Cart Charges Up To 26 Laptop Computers At Once!

Store, transport and charge laptop computers safely. Laptop security storage cart includes 2 shelves that can store 26 notebook computers and includes timer switches between two groups of laptops to prevent circuit overloading. Each shelf has an 8’L switched power cord, and each laptop bay has a UL listed 120V receptacle for easy plug-in. Removable bay separators allows easy configuration. Cart has steel sides and framing with a durable black powder coat finish, and a gray laminate top work surface. Lexan tambour doors include padlock hasps to help prevent theft. Flip-down rear access hatch uses separate keyed locks for secure integration. Side louvered panels provide ventilation to keep equipment from overheating. 5” swivel casters, 2 with brakes. Laptop compartments measure 2”W x 16”D x 12”H. 5 Year Limited Warranty.

Product Specifications
LENGTH INCHES 50
WIDTH INCHES 24
HEIGHT INCHES 37
COLOR FINISH Black
CAPACITY 26 Laptops
ASSEMBLY Assembled
BRAND Buhl Industries
DOOR QUANTITY 2
MANUFACTURERS PART NUMBER LRLTC26
SHELF QUANTITY 2
WHEEL DIAMETER INCHES 5
WHEEL TYPE Swivel, 2 with Brakes
OUTLETS 26
POWER 120V
CONSTRUCTION Steel

Photo Gallery
Buhl Laptop Storage & Charging Cart With 26 Laptop Capacity Buhl Laptop Storage & Charging Cart With 26 Laptop Capacity

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700