1.888.978.7759
Rubbermaid® 12-1/2" Lobby Pro Upright Plastic Dustpan W/ Cover, Black - RCP253200BLA - Pkg Qty 6

Availability: Usually ships in 3 to 6 days
Item #: WB240775
List Price: $205.20 Save: up to 13%
$29.60 each
Sold in packages of 6
Price: $177.60

Product Information
Rubbermaid Lobby Pro® Upright Dust Pan with Cover

Superior durability and ergonomic safety features. Yoke and handle assembly with larger, stronger and quieter hinge pins. Durable wheels and wear pads on the back of the pan extend product life. Built-in-handle on back of pan lets you empty without touching pan bottom. Self opening and closing lid conceals unsightly dirt and debris. Vinyl coated, 31" long metal handle. 12-1/2"W x 5"H dust bin. Overall length 37".

Product Specifications
LENGTH INCHES 37
WIDTH INCHES 12-1/2
DEPTH INCHES 11-1/4
COLOR FINISH Black
BRAND Rubbermaid
CONSTRUCTION Plastic
DESCRIPTION Upright Dust Pan
HANDLE MATERIAL Vinyl Coated Metal
MANUFACTURERS PART NUMBER FG253200 BLA
PACKAGE QUANTITY 6
STYLE Lobby
TYPE Self-Opening/Closing Lid
Base Model Number 240775

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700