1.888.978.7759
Rubbermaid® Lobby Broom FG637400BLA - Pkg Qty 6

Availability: Usually ships same day.
Item #: WB240776
List Price: $71.40 Save: up to 25%
$8.90 each
Sold in packages of 6
Price: $53.40

Product Information
Rubbermaid® Lobby Broom FG637400BLA

Lobby broom is ideal for one-handed cleaning under tables, fixtures and hard to reach areas. Tough polypropylene with flagged bristles trap fine particles. Metal handle. Will not stain, discolor or absorb odors. Can be used wet or dry. Works well with Lobby Pro® Dust Pan model 240774 (sold separately).
Product Specifications
LENGTH INCHES 35
WIDTH INCHES 7-1/2
DEPTH INCHES 2
COLOR FINISH Black
BRAND Rubbermaid
BRISTLE MATERIAL Polypropylene
DESCRIPTION Lobby Broom
HANDLE MATERIAL Vinyl-Coated Metal
MANUFACTURERS PART NUMBER FG637400BLA
PACKAGE QUANTITY 6
DIAMETER INCHES 7/8
Base Model Number 240776

Photo Gallery
Rubbermaid® Lobby Dust Pan Broom Rubbermaid® Lobby Dust Pan Broom Rubbermaid® Lobby Dust Pan Broom Rubbermaid® Lobby Dust Pan Broom
Rubbermaid® Lobby Dust Pan Broom Rubbermaid® Lobby Dust Pan Broom

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: December 14, 2011
Reviewed by: Janet Tew (Little River Nursing & Rehab)
Customer Rating:
Rubbermaid Lobby Dust Pan Broom
Our housekeeping staff loves it for convenient size and ease of handling
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700