1.888.978.7759
Pre-Configured Call Center Starter, 60"W x 48"D, Gray

Availability: Usually ships same day.
Item #: WB240315GY
Price: $355.95

Product Information
GLOBAL PRE-CONFIGURED CALL CENTERS
Starter Center – 5’ x 4’
Pre-configured cubicles are great for use as call centers and carrels. These office partitions utilize a 5’H back and 3-1/2’H short side panels to make the ideal call center, study carrel, testing carrel and more. Call center cubicles help reduce noise, create privacy & use space efficiently. The divider Panels are flame retardant to meet the California 117 flammability standard. 1-3/4” thick fabric upholstered partition panels feature an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer to offer optimum safety and rigidity. Privacy panels include adjustable leveling feet for uneven surfaces. Easy Assembly. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 48
HEIGHT INCHES Back: 60" Side:42"
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Paramount™
CONSTRUCTION Steel Frame
FRAME COLOR Black
PANEL Side panel 42"H
PARTITION STYLE Non-Powered Without Base
Base Model Number 240315
TYPE Pre-Configured Cubicles
PANEL FEATURE Full Fabric
CAL 117 Yes
WINDOW No
PARTITION TYPE Standard Panel

Photo Gallery
Pre-Configured Office Partitions Pre-Configured Office Partitions Pre-Configured Office Partitions Pre-Configured Office Partitions
Pre-Configured Office Partitions Pre-Configured Office Partitions Pre-Configured Office Partitions Pre-Configured Office Partitions
Pre-Configured Office Partitions Pre-Configured Office Partitions Pre-Configured Office Partitions

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700