1.888.978.7759
EZ Flush - Automatic Retro-Fit Kit For Water Closets & Urinals

Availability: Usually ships in 5 to 8 days
Item #: WBB67173
Price: $196.95

Product Information
EZ Flush - Automatic Retro-Fit Kit For Water Closets & Urinals

ZURN ZERK-CPM E-Z Flush AquaSense Retrofit Kit The AquaSense A E-Z Flush Unit is designed to provide automatic flushing for urinal and/or water closet flush valves. The unit features a 6VDC motor actuator with automtic infrared sensor, user-in view L.E.D., low battery indicator light, switchable 24 hour auto-flush and three second delay flush to deter flase flushing, 10 degree angled sensor for optimum user detection, courtesy flush buttom, high impact resistant glass lens and chrome palted metal cover. The unit comes complete with 4 C batteries, wrench for installation and allen key for hte battery compartment. The E-Z Flush electonics are ultra energy effiicient for optimal battery life
Product Specifications
ADA COMPLIANT --
BATTERY LIFE 3 Years
BATTERY TYPE (4) C Alkaline Included
BRAND Zurn
CONSTRUCTION Chrome Plated/Metal Housing
FLUSH TYPE Sensor
FOR USE WITH Toilet / Urinal
LOW BATTERY INDICATOR Yes
MANUFACTURERS PART NUMBER ZERK-CPM
SPUD SIZE INCHES --
TYPE Toilet / Urinal
VANDAL RESISTANT Yes
INSTALLATION TYPE --
SERIES ZERK-CPM
TAILPIECE SIZE --

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: May 23, 2014
Reviewed by: MARK (DALLAS, TX)
Customer Rating:
EZ Flush - Automatic Retro-Fit
Surprisingly easy to install using the provided wrench.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700