1.888.978.7759
Virco® 8926 Domed Seat Straight Back Stack Chair, Chrome Frame/Blue Vinyl - Pkg Qty 4

Availability: Usually ships in 10 to 13 days
Item #: WBB168757
Qty Price
1-12 $283.80/ pkg.
13+ $267.80/ pkg.

Product Information
Virco® 8926 Domed Seat Straight Back Stacking Chair

If you're looking for upholstered stacking chairs in a complete spectrum of styles, colors and finishes, we've got you covered. This chair gives you a 2" dome seat. The Straight Back style provides an elegant design to any function. Features a sugged 7/8" tubular steel frame, complemented by a rear-leg H-brace and an underseat cross bar for added support. Thanks to this sturdy construction, this chair meets applicable ANSI/BIFMA standards for strength, durability and stability. Chrome finished frame with Blue vinyl upholstery. Sold in package of four. Price is per unit. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014)

Product Specifications
WIDTH INCHES 18
DEPTH INCHES 22
HEIGHT INCHES 34-1/2
COLOR FINISH Navy
BACKREST Mid-Back
BRAND Virco®
SEAT HEIGHT INCHES 17-1/2
MANUFACTURERS PART NUMBER 8926BAJABLU158CHRM
UPHOLSTERY Vinyl
APPLICATION Stacking
FRAME COLOR Chrome
PACKAGE QUANTITY 4 Per Carton
APPLICATION/USAGE Guest/Reception
BASE 4-Leg
ARM TYPE Armless

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700