Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Virco® 8926 Domed Seat Straight Back Stack Chair Black Frame/Blue Fabric
Availability: Usually ships in 10 to 13 days Stock No:WBB168758
Quantity Discount
QTY
Price
1-48
$47.95 ea.
49+
$45.95 ea.
(Sold in quantities of 4)
Product Information
Virco® 8926 Domed Seat Straight Back Stacking Chair
If you're looking for upholstered stacking chairs in a complete spectrum of styles, colors and finishes, we've got you covered. This chair gives you a 2" dome seat. The Straight Back style provides an elegant design to any function. Features a sugged 7/8" tubular steel frame, complemented by a rear-leg H-brace and an underseat cross bar for added support. Thanks to this sturdy construction, this chair meets applicable ANSI/BIFMA standards for strength, durability and stability. Black finished frame with Blue fabric upholstery. Sold in package of four. Price is per unit.
Product Specifications
WIDTH INCHES
18
DEPTH INCHES
22
HEIGHT INCHES
34-1/2
COLOR FINISH
Sedona Sailor
ARM TYPE
Armless
BRAND
Virco®
SEAT HEIGHT INCHES
17-1/2
MANUFACTURERS PART NUMBER
8926SEDONABLU204BLK01
UPHOLSTERY
Fabric
FRAME COLOR
Black
APPLICATION
Stacking
PACKAGE QUANTITY
4 Per Carton
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700