1.888.978.7759
Virco® 9616 Large Classroom Chair, Blue With Chrome Frame - Pkg Qty 4

Availability: Usually ships in 10 to 13 days
Item #: WBB168760
$56.95 each
Sold in packages of 4
Price: $227.80

Product Information
Virco® 9616 Large Plastic Chair

These stackable chairs combine the strength of heavy-gauge tubular steel legs with a smooth polypropylene shell and a comfortably contoured waterfall seat front. Blue plastic seat with chrome finished steel frame. Seat is 16" height. 17"W x 18"D x 27"H overall. Sold in package of four. Price is per unit. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014)

Product Specifications
LENGTH INCHES 18
WIDTH INCHES 17-1/4
DEPTH INCHES 18
HEIGHT INCHES 26-3/4
COLOR FINISH Navy
PACKAGE QUANTITY 4 Per Carton
LEG TYPE Sled Base
MANUFACTURERS PART NUMBER 9616BLU51CHRM
BRAND Virco®
FRAME COLOR Chrome
SEAT HEIGHT INCHES 16

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700