Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Virco® HCT789 Mobile Stacking Chair Cart
Availability: Usually ships in 10 to 13 days Stock No:WBB168795
Quantity Discount
QTY
Price
1-2
$211.95 ea.
3+
$199.95 ea.
Product Information
Virco® HCT789 Mobile Stacking Chair Cart
This Mobile Chair Cart features an upright design for maximum storage capacity with easy loading and unloading. Handles up to 12 standard stacking chairs. Sturdy steel construction. 39-7/8"L x 21"W x 60-3/4"H. 2 fix casters, 1 front swivel caster.
Storage capacity:
(4) Virco Model 3018 chairs
(5) Virco Model 2018 or 2618 chairs
(6) Virco Model 9018P, 9618 SG418 or ZU418 chairs
(7) Virco Model 8802, 8915, 8917, 8925 or 8926 chairs
(8) Virco Model 7500, 8806 or 9018 chairs
(10) Virco Model N318 chairs
(12) Virco Model N918 chairs
Product Specifications
LENGTH INCHES
39-7/8
WIDTH INCHES
21
HEIGHT INCHES
60-3/4
CAPACITY
12
COLOR FINISH
Black
BRAND
Virco®
MANUFACTURERS PART NUMBER
HCT789BLK01
PACKAGE QUANTITY
1
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: June 14, 2011
Reviewed by: Dave M. VanDerHaegen (Evansville)
Customer Rating :
Great
Very happy with product
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700