Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Virco® ZU413 The ZUMA® Stacking Chair 13", Blue with Chrome
Availability: Usually ships in 10 to 13 days Stock No:WBB168888
Quantity Discount
QTY
Price
1-48
$72.95 ea.
49+
$68.95 ea.
(Sold in quantities of 5)
Product Information
Virco® ZU413 Best-selling ZUMA® 4-leg chairs give your students a comfortably flexible backrest; a wide, spacious seat; and a gently sloping waterfall front that's easy on their legs. These chairs provide effective furniture support for students through-out the K-12 spectrum. All ZUMA chairs are certified according to the stringent GREENGUARD® indoor air quality standard for children and schools. Sold in package quantities of 5, priced each.
Product Specifications
LENGTH INCHES
15-1/8
WIDTH INCHES
15-3/4
DEPTH INCHES
15-1/8
HEIGHT INCHES
23-1/4
COLOR FINISH
Blue
BRAND
Virco®
FRAME COLOR
Chrome
SEAT HEIGHT INCHES
13
PACKAGE QUANTITY
5 Per Carton
MANUFACTURERS PART NUMBER
ZU413BLU40CHRM
GLIDE TYPE
Swivel Glide
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700