Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Virco® 2012 Small Plastic Classroom Chair, Yellow with Chrome Frame
Availability: Usually ships in 10 to 13 days Stock No:WBB168895
Quantity Discount
QTY
Price
1-56
$32.95 ea.
57+
$31.95 ea.
(Sold in quantities of 4)
Product Information
Virco® 2012 Small Plastic Chair
These stackable chairs combine the strength of heavy-gauge tubular steel legs with a smooth polypropylene shell and a comfortably contoured waterfall seat front. Yellow plastic seat with chrome finished steel frame. Seat is 12" height. 13"W x 14"D x 21"H overall. Sold in package quantities of 4, priced each.
Product Specifications
LENGTH INCHES
14
WIDTH INCHES
14-3/4
DEPTH INCHES
14
HEIGHT INCHES
21-5/8
COLOR FINISH
Yellow
BRAND
Virco®
FRAME COLOR
Chrome
SEAT HEIGHT INCHES
12-1/4
PACKAGE QUANTITY
4 Per Carton
MANUFACTURERS PART NUMBER
2012YLW47CHRM
GLIDE TYPE
Swivel Glide
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700