Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Virco® 483048LO Activity Table w/ Short Adj. Legs, 30" x 48", Black Frame/Gray Top
Availability: Usually ships in 10 to 13 days Stock No:WBB168931
Quantity Discount
QTY
Price
1-5
$102.95 ea.
6+
$97.95 ea.
Product Information
Virco® 483048LO Activity Table with Short Adjustable Legs
Versatile 4000 Series activity tables are at your service with the adjustable leg model. At home in classrooms, training rooms, workrooms and mailrooms, this table is especially great for cooperative learning environments. Sturdy 1-1/8" thick table top features a Gray Nebula high-pressure laminate finish. Table edges are cushioned with protective Black T-mold banding. Adjustable tubular steel legs let you adjust top height from 17" to 25" in 1" increments. Black finished frame. 30" x 48" table top.
Product Specifications
LENGTH INCHES
48
WIDTH INCHES
30
DEPTH INCHES
HEIGHT INCHES
17 to 25
COLOR FINISH
Gray Nebula
BRAND
Virco®
SURFACE
Laminate
FRAME COLOR
Black
FRAME CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
483048LOGRY091BLK01BLK01
TYPE
4000 Series Activity Table
TOP BANDING COLOR
Black
TOP CONSTRUCTION
Laminate
STYLE
Rectangular
SHAPE
Rectangular
LEG TYPE
Short Adjustable
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700