Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Self Propelled Electric Pallet Truck, Pallet Jack with Scale 4500 Lb. Cap.
Availability: Usually ships in 7 to 10 days Stock No:WB251795
Price: $5,579.00
Product Information
SELF PROPELLED ELECTRIC PALLET SCALE TRUCK
This Fully Powered Electric Pallet Truck Weighs And Moves Loads In Seconds For Increased Productivity And Worker Safety!
Verify inbound and outbound freight right on your pallet truck and then move your loads with ease. LCD Scale, with 1-3/8" H characters and 5 function keys (ZERO, TARE, NET/GROSS, PRINT, LB./KG.), displays weight in 1 lb. increments within trucks rated capacity. Scale (accurate to 0.01% at rated capacity) is powered by standard C-cell batteries and includes an RS-232 port for sending data to a serial device. High-torque 24V DC drive and lift motors handle heavy-duty jobs, and deep cycle batteries that offer an average of 8 hours service per charge. Ergonomic handle features easy to operate throttle with infinite forward and reverse speeds, lift/lower controls, horn and safety-reverse button. Drive motor controller prevents unsafe starts after the safety-reverse button has been inadvertently struck. Double reinforced welded forks with adjustable tie-rods provide years of service. Electromagnetic disc brake with automatic dead-man feature activates when user releases handle. Integral battery charger and battery level gauge are included. Rolls smoothly on polyurethane steer and load wheels. 1 Year Limited Warranty.
4500 lb. capacity model has 1.2 KW drive and 2.0 KW lift motors, 3-3/8" lowered and 8" raised height.
WATCH VIDEO
Product Specifications
LENGTH INCHES
48
WIDTH INCHES
27
CAPACITY LBS
4500
COLOR FINISH
Yellow
ASSEMBLY
Assembled
BATTERY
(4) 6 Volt / 180AH
BRAND
Vestil
CHARGER
Integral 25 amp 120V
CONSTRUCTION
Steel
DUTY CYCLE PER CHARGE
8 Hours
FORK WIDTH INCHES
6.9
LOWERED HEIGHT INCHES
3-3/8
MANUFACTURERS PART NUMBER
EPT-2748-45-SCL
RAISED HEIGHT INCHES
8
TRAVEL SPEED MPH
3.2 Loaded; 3.8 Unloaded
TURNING RADIUS INCHES
71.7
TYPE
Self Propelled Walkie Pallet Jack with Scale
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700