Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
NetStart LAN Station - 62"W
Availability: Usually ships in 9 to 12 days Stock No:WBB169559
Price: $757.00
Product Information
High Quality, Affordable LAN Stations.
This LAN Station features a sturdy steel frame construction with laminate shelves and work surfaces. The LAN Station is able to accommodate 19" monitors between the work surface and upper shelf. Includes two shelves. Shelves are 20"D with a 150 lbs capacity. Work surfaces are 29"D with a 150 lbs capacity. 62"W x 30"D x 50"H overall. Graphite finished frame with Light Gray surface.
Product Specifications
WIDTH INCHES
62
DEPTH INCHES
30
HEIGHT INCHES
50
COLOR FINISH
Graphite
BRAND
Mayline®
DESCRIPTION
LAN Station
FRAME COLOR
Graphite
FRAME CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
11160
SHELF QUANTITY
2 Shelves, 1 Worksurface
TOP CONSTRUCTION
Low Pressure Laminate
TOP FINISH
Light Gray
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700