1.888.978.7759
Standard Letter Locker Mailbox Bronze

Availability: Usually ships in 10 to 13 days
Item #: WB268704BZ
Price: $295.00

Product Information
STANDARD LETTER LOCKERS
Steel Letter Locker
These high-security locking mailboxes hold up to 2 weeks of mail. Letter lockers are made using 14 and 16 gauge electro-galvanized steel with one-piece framing for maximum strength. A 2”H x 11”W incoming mail slot and 3”H outgoing mail tray are housed behind a magnetic door, allowing mail to be dropped in and stored safely. These mailboxes include 5-pin cam lock with 3 keys for security. Includes a stainless steel red flag. Hardware included. Powder coat finish. Conditional Lifetime Limited Warranty.

Product Specifications
WIDTH INCHES 12-1/16
DEPTH INCHES 22
HEIGHT INCHES 16-9/16
COLOR FINISH Bronze
ASSEMBLY Assembled
BRAND Jayco
CONSTRUCTION 14 Gauge Steel
MANUFACTURERS PART NUMBER LL1STD-BRONZE
STYLE Standard
TYPE Front Access
WEIGHT LBS 50

Photo Gallery
Optional Post with Mailboxes, Mailbox, Security Mailbox, Letter Box, Letter Boxes Optional Post with Mailboxes, Mailbox, Security Mailbox, Letter Box, Letter Boxes Mailboxes, Mailbox, Security Mailbox, Letter Box, Letter Boxes Mailboxes, Mailbox, Security Mailbox, Letter Box, Letter Boxes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700