1.888.978.7759
Standard Rear Access Aluminum Letter Locker Mailbox White

Availability: Usually ships in 12 to 15 days
Item #: WB268713WH
Price: $400.00

Product Information
STANDARD LETTER LOCKERS
Aluminum Letter Locker with Rear Access
These high-security locking mailboxes hold up to 2 weeks of mail. Letter lockers are made using lightweight, rust resistant aluminum with one-piece framing for maximum strength. A 2”H x 11”W incoming mail slot and 3”H outgoing mail tray are housed behind a magnetic door, allowing mail to be dropped in and stored safely. Rear access mail boxes feature a locking door in the back. Ideal for pilaster settings and recessed walls. These mailboxes include 5-pin cam lock with 3 keys for security. Includes a stainless steel red flag. Hardware included. Powder coat finish. Conditional Lifetime Limited Warranty.

Product Specifications
WIDTH INCHES 12-1/16
DEPTH INCHES 20
HEIGHT INCHES 16-9/16
COLOR FINISH White
ASSEMBLY Assembled
BRAND Jayco
CONSTRUCTION 14 Gauge Aluminum
MANUFACTURERS PART NUMBER LLA3RR-WHITE
STYLE Standard Aluminum
TYPE Rear Access
WEIGHT LBS 24

Photo Gallery
Optional Post with Mailboxes, Mailbox, Security Mailbox, Letter Box, Letter Boxes Optional Post with Mailboxes, Mailbox, Security Mailbox, Letter Box, Letter Boxes Locking Rear Access Door on Mailboxes, Mailbox, Security Mailbox, Letter Box, Letter Boxes Mailboxes, Mailbox, Security Mailbox, Letter Box, Letter Boxes
Locking Rear Access Door on Mailboxes, Mailbox, Security Mailbox, Letter Box, Letter Boxes Mailboxes, Mailbox, Security Mailbox, Letter Box, Letter Boxes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700