1.888.978.7759
Residential Rear Locking Letter Locker Mailbox with incoming mail slot Bronze

Availability: Usually ships in 12 to 15 days
Item #: WB268735BZ
Price: $250.00

Product Information
RESIDENTIAL LETTER LOCKERS
Rear Locking Letter Locker
Rural letter boxes are ideal for residential areas. Rural mailboxes are made using heavy 12 gauge electro-galvanized steel with one-piece framing for maximum strength. Rear locking mailbox has a 1” mail slot and includes a rear locking door with 5-pin cam lock with 3 keys for security. Hardware included. Posts sold separately. Powder coat finish. Conditional Lifetime Limited Warranty.

Product Specifications
WIDTH INCHES 8-1/8
DEPTH INCHES 20
HEIGHT INCHES 8-1/2
COLOR FINISH Bronze
ASSEMBLY Assembled
BRAND Jayco Industries
CONSTRUCTION 12 Gauge Steel
MANUFACTURERS PART NUMBER LLLCKRURAL-BRONZE
STYLE Residential Locking
TYPE Rear Access
WEIGHT LBS 25

Photo Gallery
Optional Post with Residential Mailboxes, Security Mailbox, Letter Box, Letter Boxes, Rural Mailbox, Residential Mailbox Optional Post with Residential Mailboxes, Security Mailbox, Letter Box, Letter Boxes, Rural Mailbox, Residential Mailbox Optional Post with Residential Mailboxes, Security Mailbox, Letter Box, Letter Boxes, Rural Mailbox, Residential Mailbox Residential Mailboxes, Security Mailbox, Letter Box, Letter Boxes, Rural Mailbox, Residential Mailbox
Rear Access Door on Residential Mailboxes, Security Mailbox, Letter Box, Letter Boxes, Rural Mailbox, Residential Mailbox

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700