1.888.978.7759
11 Pocket Vertical Literature Rack - Gray

Availability: Usually ships in 7 to 10 days
Item #: WBB169987
Price: $54.95

Product Information
Prime cold rolled all steel construction with durable powder coat finish. Exclusive Con-Tur® design which eliminates paper curl. Each pocket holds up to 150 sheets of 8-1/2" x 11" paper and when displaying standard 8-1/2" x 11" literature, the top 2-1/2" are visible. Keyhole slots in the back make wall mounting easy. Base to make units free standing and Dura-Hang® brackets to allow hanging on office partitions are available as accessories. Ships fully assembled ready for use. 11 Pockets. 9-3/4"W x 4-1/8"D x 36"H overall. Gray finish.

Product Specifications
WIDTH INCHES 9-3/4
DEPTH INCHES 4-1/8
HEIGHT INCHES 36
COLOR FINISH Gray
BRAND Durham Manufacturing
CONSTRUCTION Steel
DESCRIPTION 11 Pocket Vertical Literature Rack
MANUFACTURER PART NUMBER 402-95
OPENINGS 11
NUMBER OF COMPARTMENTS 11

Customer Reviews
Avg. Review Rating: 3 reviews
Reviewed On: February 11, 2013
Reviewed by: KT (Houston,TX)
Customer Rating:
Great quality and color
The product is excellent. Its a great deal for a great quality product.
Reviewed On: February 11, 2013
Reviewed by: KT (Houston,TX)
Customer Rating:
Great quality and color
The product is excellent. Its a great deal for a great quality product.
Reviewed On: June 08, 2012
Reviewed by: Todd S (Fargo, ND )
Customer Rating:
Great rack for organizing paperwork
We have several of these in our shop to organize paperwork. They are well build and easy to hang. We would recommend these to others.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700